3-3/4 in. Brass Door Knocker in Brushed Nickel
Sun 3-3/4 in. Brass Door Knocker in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Sun
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-1/8 in
- Door Hardware Type:
- Door Knocker
- Height:
- 4-7/8 in
- Installation Type:
- Door Mount
- MA Approved -:
- No
- Material:
- Brass
- Size:
- 3-3/4 in x 4-7/8 in
- WaterSense Labeled:
- No
- Weight:
- 1.7 lb
- Width:
- 3-3/4 in