Sun 3-3/4 in. Brass Door Knocker in Oil Rubbed Bronze

Part #SH415992  |  Item #7698326  |  Manufacturer Part #415992

Color/Finish:
Oil Rubbed Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Sun

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 1-1/8 in

Door Hardware Type: Door Knocker

Height: 4-7/8 in

Installation Type: Door Mount

Material: Brass

Size: 3-3/4 in x 4-7/8 in

Weight: 1.7

Width: 3-3/4 in