Sun 3-3/4 in. Brass Door Knocker in Polished Brass

Part #SH314601  |  Item #7741653  |  Manufacturer Part #314601

Color/Finish:
Polished Brass

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Sun

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Depth: 1-1/8 in

Door Hardware Type: Door Knocker

Height: 4-7/8 in

Installation Type: Door Mount

Material: Brass

Size: 3-3/4 in x 4-7/8 in

Weight: 1.7

Width: 3-3/4 in