Talyn 24 in. Rectangular Vanity Mirror in White

Part #SH425657  |  Item #7614146  |  Manufacturer Part #SH425657

Width

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Surface mounted with a French cleat (wedge bracket).

Documents

Specifications

Application: Residential

Collection: Talyn

Color Finish: White

Color Finish Category: Whites

Depth: 2-1/4 in

Height: 33 in

Installation Type: Wall Mount

Material: Mahogany

Product Type: Vanity Mirror

Shape: Rectangular

Size: 33 in x 24 in x 2-1/4 in

Style: Traditional

Width: 24 in