Talyn 48 in. Floor Mount Vanity in Burnt Orange

Part #SH463990  |  Item #9303727  |  Manufacturer Part #463990

$ 2,199.00 EACH
(Pricing is for Burnt Orange)

Color/Finish:
Burnt Orange

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Each top is carved from a single piece of stone and will feature natural variations.
  • Porcelain sink has an overflow with optional Chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.

Specifications

ADA Compliant: No

Application: Residential

Basin Shape: Oval

CARB OTC LEED Compliant: No

Center Size: 8 in

Collection: Talyn

Color Finish: Burnt Orange

Color Finish Category: Oranges

Depth: 20-7/8 in

Drain Location: Rear Center

Drain Opening: 1-1/2 in

GSA Approved: No

Hardware Included: Yes

Height: 34-1/4 in

IAPMO Listed: No

Installation Type: [Floor Mount, Freestanding]

Material: [Mahogany, Quartz]

NSF Certified: No

Number Of Bowls: 1

Number Of Pieces: 3 Piece

Number of Doors: 2

Number of Drawers: 2

Number of Holes: 3 Hole

Origin: Global

Overall Sink Size: 18-5/8 in x 15 in

Sink Bowl Size: 16 in x 12-1/2 in x 5 in

Sink Depth: 7-3/4 in

Sink Installation Type: Undermount

Sink Material: Porcelain

Sink Size Range: Less than 20 in

Vanity Top Shape: Rectangle

Width: 48 in