48 in. Floor Mount Vanity in Burnt Orange

You last purchased this on
 
Signature Hardware

Talyn 48 in. Floor Mount Vanity in Burnt Orange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Talyn 48 in. Floor Mount Vanity in Burnt Orange

  • Fast #
  • Part #SH463992
  • Item #9303725
  • Manufacturer Part #463992
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Burnt Orange Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Porcelain sink has an overflow with optional Chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Each top is carved from a single piece of stone and will feature natural variations.
  • If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Talyn
Color Finish Category:
Oranges
Color Finish Name:
Burnt Orange
Depth:
20-7/8 in
Faucet Center Size:
8 in
GSA Approved:
No
Hardware Included:
Yes
Height:
34-1/4 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Mahogany
NSF Certified:
No
Number of Doors:
2
Number of Drawers:
2
Number of Holes:
3 Hole
Origin:
Global
Width:
48 in