48 in. Floor Mount Vanity in Burnt Orange with Satin Brass Hardware
Talyn 48 in. Floor Mount Vanity in Burnt Orange with Satin Brass Hardware
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All dimensions are (± 1/2").
Specifications
- Application:
- Residential
- Collection:
- Talyn
- Color Finish Category:
- Oranges
- Color Finish Name:
- Burnt Orange
- Depth:
- 20-7/8 in
- Height:
- 34-1/4 in
- MA Approved -:
- No
- Material:
- Mahogany
- Number of Bowls:
- 1
- WaterSense Labeled:
- No
- Width:
- 48 in