72 in. Floor Mount Vanity Double Cabinet in Light Walnut
Talyn 72 in. Floor Mount Vanity Double Cabinet in Light Walnut
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- If a vanity top is selected, it will come with a backsplash.
- 2" diameter cutout for vessel sink.
- Vanity top sold separately.
- See Installation Instructions for directions to attach the vanity top and sink.
Specifications
- Application:
- Residential
- Collection:
- Talyn
- Color Finish Category:
- Browns
- Color Finish Name:
- Light Walnut
- Depth:
- 22 in
- Height:
- 34-1/4 in
- Installation Type:
- Freestanding
- MA Approved -:
- No
- Material:
- Mahogany
- Mirror Included:
- No
- Number of Doors:
- 4
- Number of Drawers:
- 3
- Number of Holes:
- No Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Product Type:
- Vanity
- Size:
- 72 in
- Vanity Top Shape:
- Rectangle
- WaterSense Labeled:
- No
- Width:
- 72 in