20 x 30 in. Recessed Mount Medicine Cabinet
Taussig 20 x 30 in. Recessed Mount Medicine Cabinet
Frequently Purchased Together
Product Details
- Rust-free aluminum construction.
- Can also be surfaced mounted.
- Can be mounted for left or right door opening.
- 20" Recess mount requires rough opening of: 12-1/2" L x 3" W (front to back) x 16-3/4" H (± 1/2").
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Taussig
- Depth:
- 4-1/4 in
- GSA Approved:
- No
- Glass Type:
- Mirror
- Height:
- 30 in
- IAPMO Listed -:
- No
- Installation Type:
- Recessed Mount
- Lights Included:
- No
- MA Approved -:
- No
- Material:
- Aluminum
- Mirror Included:
- Yes
- Mirror Shape:
- Oval
- NSF Certified:
- No
- Number of Doors:
- 1
- Number of Shelves:
- 2
- Size:
- 20 in x 30 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 28 lb
- Width:
- 20 in