Signature Hardware
Tennis Racket 2-1/2 in. Brass Door Knocker in Dark Oil Rubbed Bronze
Part #SH264933 | Item #7695728 | Manufacturer Part #264933
Product Details
Documents
Specifications
Collection: Tennis Racket
Color Finish: Dark Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Depth: 1-3/8 in
Door Hardware Type: Door Knocker
Height: 7-5/8 in
Installation Type: Door Mount
Material: Brass
Size: 2-1/2 in x 7-5/8 in
Width: 2-1/2 in