THERMOSTATIC SHOWER SYSTEM WITH DUAL SHOWERHEADS AND HAND SHOWER - BRUSHED NICKEL

You last purchased this on
 
Signature Hardware

THERMOSTATIC SHOWER SYSTEM WITH DUAL SHOWERHEADS AND HAND SHOWER - BRUSHED NICKEL

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

THERMOSTATIC SHOWER SYSTEM WITH DUAL SHOWERHEADS AND HAND SHOWER - BRUSHED NICKEL

  • Fast #
  • Part #SHK483777
  • Item #9924215
  • Manufacturer Part #483777
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Temperature outlet factory calibrated to 104 degrees Fahrenheit and can be easily adjusted up or down to user's comfort level.
  • Six total settings allow for shared water flow between outlets, giving you the ability to use two functions at once.
  • Thermostatic technology keeps shower temperature within 1 degree Celsius.
  • Adjustable angle for hand shower mount.
  • Single function hand shower.
  • 60" - 72" stretchable metal shower hose.
  • Dual single function shower heads (full spray) with easy-clean silicone nozzles.
  • Metal handles.
  • Recommended valve installation depth 1-5/8" to 2-3/8"
  • Must be installed in accordance with provided installation instructions.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Cartridge Type:
Ceramic Disc
Color Finish Category:
Nickel Tones
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
Hand Shower Diameter:
1-1/16 in
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
ABS
Handle Type:
Lever
Hose Included:
Yes
Hose Length:
60 in
Number of Handles:
Three Handle
Shape:
Round
Shower Arm Reach:
12-3/8 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Trim Only:
No
Type:
Shower System