Signature Hardware

Three Handle Cross Floor Mount Filler in Chrome (Trim Only)

Part #SH402789  |  Manufacturer Part #SH402789

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Cartridge Type: Ceramic Disc

Center Size: 7 in

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 10-3/4 in

Faucet Connection: ID

Faucet Connection Size: 3/4 in

Faucet Height: 45-1/2 in

Faucet Material: Brass

Faucet Type: Tub Filler with Handshower

Faucet Valve Type: Ceramic Disc

GSA Approved: No

Handle Material: Brass

Handle Type: Cross

Hose Included: Yes

Hose Length: 60 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 9-1/2 in

NSF Certified: No

Number of Handles: Three Handle

Number of Holes: 2 Hole

Spout Height: 30-1/2 in

Stem Type: Hot and Cold

Style: Traditional

Supply Lines Included: Yes

Trim Only: Yes

Tub Spout Reach: 9-1/2 in

UL Listed: No

WaterSense Labeled: No

Width: 9-1/2 in