Three Handle Shower System in Brushed Nickel
Three Handle Shower System in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1-2018
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2-2018
- Cartridge Type:
- Quarter Turn Ceramic Disc
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 4-7/8 in
- Faucet Center Size:
- 3-3/8 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Porcelain
- Handle Type:
- Lever
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Length:
- 54 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Origin:
- Global
- Pause Control:
- No
- Showerhead Flow Rate:
- 1.8 gpm
- Size:
- 54 in x 28 in
- Spout Type:
- Gooseneck
- Trim Only:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 28 in