Signature Hardware

Three Handle Shower System in Brushed Nickel

Part #SH438600  |  Manufacturer Part #SH438600

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Cartridge Type: Quarter Turn Ceramic Disc

Center Size: 3-3/8 in

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 4-7/8 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

GSA Approved: No

Handle Material: Porcelain

Handle Type: Lever

Hardware Included: Yes

IAPMO Listed: No

Length: 54 in

Material: Brass

NSF Certified: No

Number of Handles: Three Handle

Origin: Global

Size: 54 in x 28 in

Spout Type: Gooseneck

Trim Only: Yes

UL Listed: No

WaterSense Labeled: No

Width: 28 in