Signature Hardware
Three Handle Shower System in Brushed Nickel
Part #SH438614 | Item #7892538 | Manufacturer Part #438614
Product Details
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Cartridge Type: Ceramic Disc
Center Size: 3-3/8 in
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Diameter: 4-7/8 in
Faucet Connection: IPS
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Faucet Mount: Wall Mount
GSA Approved: No
Hand Shower Flow Rate: 1.8 gpm
Handle Material: Porcelain
Handle Type: Lever
Hardware Included: Yes
IAPMO Listed: No
Length: 48 in
Material: Brass
NSF Certified: No
Number of Handles: Three Handle
Origin: Global
Pause Control: No
Showerhead Flow Rate: 1.8 gpm
Size: 48 in x 28 in
Thickness: 0.6 mm
Trim Only: Yes
UL Listed: No
WaterSense Labeled: No
Width: 28 in