Three Handle Shower System in Chrome
Three Handle Shower System in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 4-7/8 in
- Faucet Connection:
- OD
- Faucet Connection Size:
- 5/8 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 54 in
- MA Approved -:
- No
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Pause Control:
- No
- Showerhead Flow Rate:
- 1.8 gpm
- Size:
- 54 in x 28 in
- Trim Only:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 28 in