Three Handle Shower System in Chrome

Part #SH438780  |  Item #7893215  |  Manufacturer Part #438780

Color/Finish:
Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1-2018

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2-2018

Cartridge Type: Ceramic Disc

Center Size: 3-3/8 in

Color Finish: Chrome

Color Finish Category: Chromes

Diameter: 4-7/8 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

GSA Approved: No

Hand Shower Flow Rate: 1.8 gpm

Handle Material: Porcelain

Handle Type: Lever

Hardware Included: Yes

Hose Included: No

Hose Length: 59 in

IAPMO Listed: No

Length: 54 in

Material: Brass

NSF Certified: No

Number of Handles: Three Handle

Origin: Global

Pause Control: No

Shower Arm Reach: 9-1/2 in

Showerhead Flow Rate: 1.8 gpm

Size: 54 in x 28 in

Supply Lines Included: Yes

Thickness: 0.6 mm

Trim Only: Yes

UL Listed: No

WaterSense Labeled: No

Width: 28 in