Signature Hardware

Three Handle Shower System in Oil Rubbed Bronze

Part #SH427497  |  Manufacturer Part #SH427497

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 4-7/8 in

Faucet Connection: OD

Faucet Connection Size: 5/8 in

Faucet Mount: Wall Mount

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

Hardware Included: Yes

IAPMO Listed: No

Length: 54 in

Material: Brass

NSF Certified: No

Number of Handles: Three Handle

Origin: Global

Shape: Round

Size: 54 in x 28 in

Style: Traditional

Thickness: 0.6 mm

Trim Only: Yes

UL Listed: No

WaterSense Labeled: No

Width: 28 in