Signature Hardware
Three Handle Shower System in Oil Rubbed Bronze
Part #SH428070 | Item #7745992 | Manufacturer Part #428070
Product Details
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Cartridge Type: Ceramic Disc
Center Size: 3-3/8 in
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Diameter: 6-1/4 in
Faucet Connection: IPS
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Faucet Mount: Wall Mount
GSA Approved: No
Hand Shower Flow Rate: 1.8 gpm
Handle Material: Porcelain
Handle Type: Lever
Hardware Included: Yes
Hose Included: No
Hose Length: 59 in
IAPMO Listed: No
Length: 54 in
Material: [Brass, Porcelain]
NSF Certified: No
Number of Handles: Three Handle
Origin: Global
Pause Control: No
Shower Arm Reach: 9-1/2 in
Showerhead Flow Rate: 1.8 gpm
Size: 54 in x 28 in
Supply Lines Included: Yes
Thickness: 0.6 mm
Trim Only: Yes
UL Listed: No
WaterSense Labeled: No
Width: 28 in