Three Handle Single Function Shower System in Chrome

Part #SH438808  |  Item #7893683  |  Manufacturer Part #438808

Discontinued

Color/Finish:
Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Center Size: 3-3/8 in

Color Finish: Chrome

Color Finish Category: Chromes

Diameter: 4-7/8 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Valve Type: Quarter Turn Ceramic Disc

GSA Approved: No

Hand Shower Flow Rate: 1.8 gpm

Handle Material: Porcelain

Handle Type: Lever

Hardware Included: Yes

Hose Included: No

Hose Length: 59 in

IAPMO Listed: No

Length: 54 in

Material: Brass

NSF Certified: No

Number of Handles: Three Handle

Origin: Global

Pause Control: No

Shape: Round

Shower Arm Reach: 9-1/2 in

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Single

Size: 54 in x 28 in

Spout Type: Gooseneck

Style: Traditional

Supply Lines Included: Yes

Thickness: 0.6 mm

Trim Only: No

UL Listed: No

Valve Body Material: Brass

Valve Size: 1/2 in

Valve Type: Diverter Valve

Width: 28 in