Three Handle Wall Mount Filler in Brushed Nickel (Trim Only)

Part #SH286105  |  Item #7694992  |  Manufacturer Part #SH286105

Color/Finish:
Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mini English style.
  • Made of solid brass.
  • Ceramic disk valves.
  • 3-1/2" spout length.
  • 3-3/8" centers.
  • Faucet must be used with hand sprayer or shower riser.
  • Recommended for use only with the Bennington tub with angled straight faucet shanks, or any tub with a non-sloped, drain-end wall. Not recommended for use with the Celine, Miya, and Barrett tubs.

Specifications

ADA Compliant: No

Application: Residential

Base Plate Width: 2-1/2 in

CARB OTC LEED Compliant: No

Cartridge Type: Ceramic Disc

Center Size: 3-3/8 in

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection Size: 3/4 in

Faucet Height: 4-3/4 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Tub Filler

Faucet Valve Type: Ceramic Disc

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: No

Length: 9-3/8 in

NSF Certified: No

Number of Handles: Three Handle

Number of Holes: 2 Hole

Spout Height: 4-3/4 in

Style: Traditional

Trim Only: Yes

Tub Spout Reach: 5-5/8 in

WaterSense Labeled: No

Width: 7-1/8 in