Signature Hardware

Tiberius 71 x 37-3/4 in. Freestanding Bathtub Center Drain in Carrara Marble

Part #SH251541  |  Item #7630907  |  Manufacturer Part #SH251541

Color/Finish:
Carrara Marble

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Handcrafted from a solid block of stone.
  • Each tub has natural variations and is therefore unique.
  • Dimensions: 71" L x 38" W x 23" H.
  • Drain hole is tapered to 1/2" thick with 3" deep cavity.
  • Requires a freestanding tub filler or wall-mount faucet.
  • All dimensions ±1/2".
  • Cleaning is easy. Add a few drops of cleaner and rinse with water. Wipe dry.

Specifications

Application: Residential

Basin Depth: 19 in

Basin Length: 48 in

Basin Width: 18 in

Bathtub Shape: Oval

Bathtub Type: Soaker

Capacity: 71 gal

Collection: Tiberius

Color Finish: Carrara Marble

Color Finish Category: Whites

Drain Included: No

Drain Location: Center

Faucet Included: No

Height: 23-1/4 in

Installation Type: Freestanding

Length: 71 in

Material: Marble

Overall Height: 23-1/4 in

Overall Length: 71 in

Overall Width: 37-3/4 in

Size: 71 in x 37-3/4 in x 23-1/4 in

Type: Bathtub

Weight: 2000

Width: 37-3/4 in