5/8 x 3/8 x 20 in. Angle Supply Kit for Toilets in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

5/8 x 3/8 x 20 in. Angle Supply Kit for Toilets in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

5/8 x 3/8 x 20 in. Angle Supply Kit for Toilets in Oil Rubbed Bronze

  • Fast #
  • Part #SH251ORB
  • Item #4129982
  • Manufacturer Part #446656
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Frequently Purchased Together

Product Details

  • Flat Head Supply Tube Size 3/8 in x 20 in
  • Flange Outside Diameter 2-7/16 in
  • Angle Stop: 5/8 in O.D. Bell Flange x 3/8 in O.D. Flat Head Supply Tube
  • Made of durable brass, this product features a tarnish-resistant finish that promises to last
  • Its easy-to-turn handle is oval in shape and features a knurled edge for added grip
  • Complete your toilet installation with this decorative supply kit
  • Flange Height 1-1/4 in
  • Requires Certification

Specifications

ANSI:
ANSI 372-2020, ANSI 61-2019
ASME:
ASME A112.18.1-2018
CSA Certified:
CSA B125.1-18
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter - Outside:
3/8 in
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
5/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
5/8 in x 3/8 in
Handle Type:
Knob
IAPMO Listed -:
No
Length:
20 in
MA Approved -:
Yes
Material:
Brass
NSF:
NSF 372-2020, NSF 61-2019
NSF Certified:
Yes
Rigid:
Yes
Type:
SH251ORB
Water Supply Connector Type:
Toilet
WaterSense Labeled:
No