Tolland Brass Handle Left Hand Dummy Interior Door Set Lever in Satin Brass

Part #SH455672  |  Item #9270362  |  Manufacturer Part #455672

$ 39.95 EACH

Handle Material:

Brass
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Fits doors with standard thickness of 1-3/4".
  • Dummy Door Function does not have an interior plate.

Documents

Specifications

ADA Compliant: No

Application: Residential

Collection: Tolland

Color Finish: Satin Brass

Color Finish Category: Brass Tones

Depth: 3 in

Handle Length in : 4-3/4 in

Handle Material: Brass

Handle Type: Lever

Hardware Included: Yes

Height: 2-1/2 in

Lock Type: [Dummy, Interior Door Set, Left Hand]

Material: Solid Brass

Size: 2-1/2 in x 2-1/2 in x 3 in

Smart Home Enabled: No

Style: Contemporary

Thickness: 1.75 in

UL Listed: No

Weight: 1

Width: 2-1/2 in