Signature Hardware
Tolston 4-3/8 in. Brass Door Knocker in Brushed Nickel
Part #SH283937 | Item #7742101 | Manufacturer Part #283937
Product Details
Documents
Specifications
Collection: Tolston
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Depth: 3/4 in
Door Hardware Type: Door Knocker
Height: 7-3/8 in
Installation Type: Door Mount
Material: Brass
Size: 4-3/8 in x 7-3/8 in
Width: 4-3/8 in