Tolston 4-3/8 in. Brass Door Knocker in Polished Brass

Part #SH283936  |  Item #7742100  |  Manufacturer Part #SH283936

Color/Finish:
Polished Brass

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Tolston

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Depth: 3/4 in

Door Hardware Type: Door Knocker

Height: 7-3/8 in

Installation Type: Door Mount

Material: Brass

Size: 4-3/8 in x 7-3/8 in

Width: 4-3/8 in