25 x 22 in. No Hole Granite Composite Single Bowl Dual Mount Kitchen Sink in Grey

You last purchased this on
 
Signature Hardware

Totten 25 x 22 in. No Hole Granite Composite Single Bowl Dual Mount Kitchen Sink in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Totten 25 x 22 in. No Hole Granite Composite Single Bowl Dual Mount Kitchen Sink in Grey

  • Fast #
  • Part #SHGR1B2522GY
  • Item #7585947
  • Manufacturer Part #447655
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • It is recommended to have the sink at the job site before cutting cabinet or counter top.
  • Resistant to heat, stains, and scratches.
  • 27-inch minimum base cabinet width.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
Basin Depth:
9-1/2 in
Basin Length:
22-1/4 in
Basin Width:
16-3/8 in
CSA Certified:
CSA B45.5-17
Collection:
Totten
Color Finish Category:
Greys
Color Finish Name:
Grey
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Height:
9-1/2 in
IAPMO Listed -:
Yes
Length:
25 in
MA Approved -:
Yes
Material Type:
Granite
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Product Type:
Kitchen Sink
Shape:
Rectangular
Sink Bowl Size:
22-1/4 in x 16-3/8 in x 9-1/2 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Composite
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
25 in x 22 in
WaterSense Labeled:
No
Width:
22 in