33 x 22 in. No Hole Composite Single Bowl Dual Mount Kitchen Sink in Grey
Totten 33 x 22 in. No Hole Composite Single Bowl Dual Mount Kitchen Sink in Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- It is recommended to have the sink at the job site before cutting cabinet or counter top.
- Resistant to heat, stains, and scratches.
- 36-inch minimum base cabinet width.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Depth:
- 9-1/2 in
- Basin Length:
- 30-3/8 in
- Basin Width:
- 16-1/2 in
- CSA Certified:
- CSA B45.5-17
- Collection:
- Totten
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Drain Location:
- Rear Right
- Drain Opening:
- 3-1/2 in
- Height:
- 9-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 33 in
- MA Approved -:
- Yes
- Material Type:
- Granite
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Product Type:
- Kitchen Sink
- Shape:
- Rectangular
- Sink Bowl Size:
- 30-5/16 in x 16-7/16 in x 9-1/2 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in
- WaterSense Labeled:
- No
- Width:
- 22 in