Touch Pad Control in Biscuit

Part #SH1008516  |  Item #2484020  |  Manufacturer Part #SH1008516

Color/Finish:
Biscuit

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Biscuit

Color Finish Category: Neutrals

IAPMO Listed: No

MA Approved: No

Product Type: Touch Pad Control

Trim Only: No

UL Listed: No

WaterSense Labeled: No