7/8 x 5-1/4 in. Brass Cabinet Pull in Oil Rubbed Bronze
Toulouse 7/8 x 5-1/4 in. Brass Cabinet Pull in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3-3/4" overall dimensions: 5-1/4" W x 7/8" H x 1-1/2" D.
Documents
Specifications
- Application:
- Residential
- Collection:
- Toulouse
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 1-1/2 in
- Hardware Included:
- Yes
- Hardware Type:
- Pull
- Height:
- 7/8 in
- MA Approved -:
- No
- Material:
- Brass
- Projection:
- 1-1/2 in
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- Width:
- 5-1/4 in