Signature Hardware

Toulouse 7/8 x 5-1/4 in. Brass Cabinet Pull in Polished Nickel

Part #SH441709  |  Manufacturer Part #SH441709

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3-3/4" overall dimensions: 5-1/4" W x 7/8" H x 1-1/2" D.

Documents

Specifications

Application: Residential

Collection: Toulouse

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 1-1/2 in

Hardware Included: Yes

Hardware Type: Pull

Height: 7/8 in

Material: Brass

Type: SH298590

Weight: 1

Width: 5-1/4 in