Signature Hardware
Toulouse 7/8 x 7-1/2 in. Brass Cabinet Pull in Oil Rubbed Bronze
Part #SH441628 | Item #7801390 | Manufacturer Part #441628
Product Details
- 6" Center overall dimensions: 7-1/2" W x 7/8" H x 1-1/2" D.
Documents
Specifications
Application: Residential
Collection: Toulouse
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Depth: 1-1/2 in
Hardware Included: Yes
Hardware Type: Pull
Height: 7/8 in
MA Approved: No
Material: Brass
Projection: 1-1/2 in
WaterSense Labeled: No
Weight: 1
Width: 7-1/2 in