1-1/4 in. Brass Round Knob in Brushed Nickel
Traditional 1-1/4 in. Brass Round Knob in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounts from the back.
- Includes fastening hardware.
- 1-1/4" projection.
Documents
Specifications
- Collection:
- Traditional
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Hardware Type:
- Knob
- Length:
- 1-1/4 in
- MA Approved -:
- No
- Material:
- Brass
- Shape:
- Round
- Size:
- 1-1/4 in x 1-1/4 in
- WaterSense Labeled:
- No