Traditional 1-1/4 in. Brass Round Knob in Oil Rubbed Bronze

Part #SH250595  |  Item #7693668  |  Manufacturer Part #250595

$ 15.95 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 1-1/4" projection.
  • Mounts from the back.
  • Includes fastening hardware.

Documents

Specifications

Collection: Traditional

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Hardware Type: Knob

Length: 1-1/4 in

Material: Brass

Shape: Round

Size: 1-1/4 in x 1-1/4 in