1 in. Brass Drawer Knob in Oil Rubbed Bronze
Traditional 1 in. Brass Drawer Knob in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounts from the back.
- Includes fastening hardware.
- 1" projection.
Documents
Specifications
- Application:
- Residential
- Collection:
- Traditional
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 1 in
- Handle Material:
- Brass
- Handle Type:
- Knob
- Installation Type:
- Drawer Mount
- Material:
- Brass
- Product Type:
- Drawer Knob
- Shape:
- Round
- Size:
- 1 in x 1 in