12 in. Brass Glass Shelf Bracket in Oil Rubbed Bronze
Traditional 12 in. Brass Glass Shelf Bracket in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Suction cups add stability to the glass shelf.
- Weight capacity per pair is 30 pounds.
- Sold individually.
Specifications
- Capacity:
- 30 lbs
- Collection:
- Traditional
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Hardware Type:
- Bracket
- Height:
- 5-1/2 in
- Length:
- 12 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Shelf Bracket
- Size:
- 3/4 in x 5-1/2 in
- WaterSense Labeled:
- No
- Width:
- 3/4 in