Signature Hardware

Traditional 1/2 in. IPS Transfer & Diverter Valve

Part #SH316695  |  Manufacturer Part #SH316695

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of solid brass.
  • Single lever handle.
  • 3-way diverter controls water flow between three shower outlets.
  • Set includes diverter, valve, 2 brass plugs, escutcheon and metal lever handle.
  • 1/2" IPS inlets.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Traditional

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

Number of Handles: Single Handle

Trim Only: No

Valve Body Material: Brass

Valve Size: 1/2 in

Valve Type: Transfer & Diverter Valve

WaterSense Labeled: No