1/2 in. Supply Elbow in Polished Brass
Traditional 1/2 in. Supply Elbow in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" FIP inlet.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Traditional
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- End Connection 1:
- FIPS
- End Connections:
- FIPS
- Faucet Part Type:
- Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 1-3/4 in
- Material:
- Brass
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1-3/4 in