6 x 14 in. Floor Register in Black Cast Iron

You last purchased this on
 
Signature Hardware

Traditional 6 x 14 in. Floor Register in Black Cast Iron

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Traditional 6 x 14 in. Floor Register in Black Cast Iron

  • Fast #
  • Part #SH431921
  • Item #7700093
  • Manufacturer Part #431921
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Traditional
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
6 in
MA Approved -:
No
Material:
Cast Iron
Size:
7-1/2 in X 15-3/4 in
WaterSense Labeled:
No
Weight:
4.6 lb
Width:
14 in