Traditional 8 in. Cast Iron Shelf Bracket in Rust

Part #SH353136  |  Item #7695361  |  Manufacturer Part #SH353136

Color/Finish:
Rust

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bracket is 1-1/2" wide at mounting screws.
  • Sold individually.
  • Weight capacity per pair is 150 pounds.

Specifications

Capacity: 150 lbs

Collection: Traditional

Color Finish: Rust

Color Finish Category: Browns

Hardware Type: Bracket

Height: 8-3/4 in

Length: 8 in

Material: Cast Iron

Product Type: Shelf Bracket

Size: 1-1/2 in x 8-3/4 in

Weight: 3.6

Width: 1-1/2 in