Freestanding Toilet Tissue Holder in Polished Chrome
Traditional Freestanding Toilet Tissue Holder in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Traditional
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 21 in
- Installation Type:
- Freestanding
- MA Approved -:
- No
- Material:
- Steel
- WaterSense Labeled:
- No