Traditional Toilet Paper Holder in Oil Rubbed Bronze

Part #SH393415  |  Item #7613625  |  Manufacturer Part #393415

Color/Finish:
Oil Rubbed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Collection: Traditional

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Hardware Included: Yes

Height: 4-1/2 in

Installation Type: Wall Mount

Length: 6 in

MA Approved: No

Material: Brass

WaterSense Labeled: No