Traditional Wall Toilet Tissue Holder in Brushed Nickel

Part #SH422552  |  Item #7702628  |  Manufacturer Part #422552

$ 59.00 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Application: Residential

Collection: Traditional

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 2-3/4 in

Hardware Included: Yes

Installation Type: Wall Mount

Length: 6-3/4 in

MA Approved: No

Material: Brass

Mount Type: Wall

Pivoting: No

Projection: 2-3/4 in

WaterSense Labeled: No

Width: 2-1/4 in