Wall Toilet Tissue Holder in Chrome
Aaliyah Wall Toilet Tissue Holder in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Collection:
- Aaliyah
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-3/4 in
- Hardware Included:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 6-3/4 in
- MA Approved -:
- No
- Material:
- Brass
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 2-3/4 in
- WaterSense Labeled:
- No
- Width:
- 2-1/4 in