3-1/4 in. Lever Dummy Left Hand Entrance Set in Brushed Nickel
Traeger 3-1/4 in. Lever Dummy Left Hand Entrance Set in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2-3/4" interior extension from door.
- Includes fastening hardware.
- 3-1/4" exterior extension from door.
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI GRADE
- Application:
- Entrance Door Set
- Base Plate Width:
- 3 in
- Collection:
- Traeger
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-1/4 in
- Fire Rated:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 18-1/8 in
- Lock Type:
- Dummy, Left Hand
- MA Approved -:
- No
- Material:
- Brass
- Overall Height:
- 18-1/8 in
- Product Type:
- Entrance Set
- Shape:
- Rectangular
- Size:
- 3 in x 18-1/8 in x 3-1/4 in
- WaterSense Labeled:
- No
- Weight:
- 11 lb
- Width:
- 3 in