Traeger 3-1/4 in. Lever Entrance Door Set Left Hand Entrance Set in Antique Copper

Part #SH441510  |  Item #7848754  |  Manufacturer Part #441510

Color/Finish:
Antique Copper

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3-1/4" exterior extension from door.
  • 2-3/4" interior extension from door.
  • 5-1/2" center-to-center boring for deadbolt to door handle.
  • Fits doors with standard 2-1/8" diameter borings.
  • Fits doors with standard thickness of 1-3/4".
  • Single cylinder door set features swinging key flap on exterior plate.
  • Includes all operating parts and fastening hardware.

Documents

Specifications

ADA Compliant: No

Application: 2-3/8 in Backset

Base Plate Width: 3 in

Collection: Traeger

Color Finish: Antique Copper

Color Finish Category: Copper Tones

Depth: 3-1/4 in

Fire Rated: No

Handle Material: Metal

Handle Type: Lever

Height: 18-1/8 in

Lock Type: [Entrance Door Set, Single Point]

Material: Brass

Overall Height: 18-1/8 in

Shape: Rectangular

Size: 3 in x 18-1/8 in x 3-1/4 in

Type: Entrance Set

Weight: 13

Width: 3 in