3-1/4 in. Lever Entrance Door Set Right Hand Entrance Set in Brushed Nickel

You last purchased this on
 
Signature Hardware

Traeger 3-1/4 in. Lever Entrance Door Set Right Hand Entrance Set in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Traeger 3-1/4 in. Lever Entrance Door Set Right Hand Entrance Set in Brushed Nickel

  • Fast #
  • Part #SH441350
  • Item #7848603
  • Manufacturer Part #441350
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2-3/4" interior extension from door.
  • 5-1/2" center-to-center boring for deadbolt to door handle.
  • 3-1/4" exterior extension from door.
  • Single cylinder door set features swinging key flap on exterior plate.
  • Includes all operating parts and fastening hardware.
  • Fits doors with standard thickness of 1-3/4".
  • Fits doors with standard 2-1/8" diameter borings.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI GRADE
Application:
2-3/4 in Backset
Base Plate Width:
3 in
Collection:
Traeger
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-1/4 in
Fire Rated:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
18-1/8 in
Lock Type:
Entrance Door Set, Single Point
MA Approved -:
No
Material:
Brass
Overall Height:
18-1/8 in
Product Type:
Entrance Set
Shape:
Rectangular
Size:
3 in x 18-1/8 in x 3-1/4 in
WaterSense Labeled:
No
Weight:
13 lb
Width:
3 in