Traeger 5-1/8 in. Brass Passage Door Set Knob 2-3/8 in. Backset in Brushed Nickel

Part #SH444427  |  Item #7941958  |  Manufacturer Part #SH444427

Color/Finish:
Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of brass.
  • Includes all necessary operating parts and fastening hardware.
  • Choose from 2-3/8" or 2-3/4" latch backset.
  • Fits doors with standard thickness of 1-3/4".

Documents

Specifications

Application: Residential

Collection: Traeger

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 3 in

Handle Material: Brass

Handle Type: Knob

Height: 5-1/8 in

Material: Brass

Shape: Rectangular

Size: 3 in x 5-1/8 in x 2-1/2 in

Type: Door Set Knob

Weight: 2

Width: 2-1/2 in