15 in. Toilet Brush Holder in Chrome

You last purchased this on
 
Signature Hardware

Transitional 15 in. Toilet Brush Holder in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Transitional 15 in. Toilet Brush Holder in Chrome

  • Fast #
  • Part #SH297280
  • Item #7895124
  • Manufacturer Part #SH297280
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Transitional
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Height:
15 in
Installation Type:
Wall Mount
Length:
6-1/2 in
Material:
Brass, Zinc
Product Type:
Toilet Brush Holder
Width:
5-1/8 in