Transitional 6 in. Corner Shower Basket in Polished Nickel

Part #SH215280  |  Item #7891373  |  Manufacturer Part #SH215280

Color/Finish:
Polished Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Shower basket fits in corner of shower or bathroom wall.
  • Mounting hardware included.

Specifications

Application: Residential

Collection: Transitional

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 6 in

Hardware Included: Yes

Height: 1-3/4 in

Installation Type: Wall Mount

Length: 10 in

Material: Brass

Product Type: Corner Shower Basket